Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373340
Self Aligning:
No
LRT420470140
Description
LRT420470140 INNER RING ; FOR GENERAL USAGE
Part # LRT420470140
BDI # 515683
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
18.504
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373064
Self Aligning:
No
NA 4988
Description
NA 4988 NEEDLE ROLLER BEARING ; 440MM ID X 600MM OD X 160MM W MACHINED
Part # NA 4988
BDI # 23285074
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 5140000N Static Load Rating; 1910000N Dynamic Load Rating
Self Aligning:
No
LRT440490160
Description
LRT440490160 INNER RING ; FOR GENERAL USAGE
Part # LRT440490160
BDI # 515687
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
19.291
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373068
Self Aligning:
No
NA 4984
Description
NA 4984 NEEDLE ROLLER BEARING ; 420MM ID X 560MM OD X 140MM W MACHINED
Part # NA 4984
BDI # 23285072
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 4510000N Static Load Rating; 1640000N Dynamic Load Rating
Self Aligning:
No