Page 1 of 2

Next

Compare
NA 4856

COMPARE

NA 4856

Description
NA 4856 NEEDLE ROLLER BEARING

SKF

Part # NA 4856

BDI # 1304719

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.78
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4856

COMPARE

NA4856

Description
NA4856 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

IKO

Part # NA4856

BDI # 19133059

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.78
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1550000N Static Load Rating; 486000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4956

COMPARE

NA 4956

Description
NA 4956 NEEDLE ROLLER BEARING

IKO

Part # NA4956

BDI # 23285060

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2040000N Static Load Rating; 877000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4856-XL

COMPARE

NA4856-XL

Description
NA4856 ; PRECISION NEEDLE BEARING

INA

Part # NA4856

BDI # 1175427

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.78
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591527
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
IR280X305X69

COMPARE

IR280X305X69

Description
NTN IR280X305X69

NTN

Part # IR280X305X69

BDI # 1220578

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.008
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY