IR 170X185X45
Description
IR 170X185X45 NEEDLE BEARING INNER RING ; NON-RETURNABLE
Part # IR 170X185X45
BDI # 1259125
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning:
No
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning:
No
IR170X185X45-XL
Description
IR170X185X45-XL X-LIFE BRG INNER RING ; NON-RETURNABLE
Part # IR170X185X45-XL
BDI # 1174036
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373842
Self Aligning:
No
IR170X185X45-EGS
Description
IR170X185X45-EGS BEARING INNER RING ; NON-RETURNABLE 170MM ID X 185MM OD
Part # IR170X185X45-EGS
BDI # 1181047
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Self Aligning:
No
NA4834-XL
Description
NA4834-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4834-XL
BDI # 18314972
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591546
Self Aligning:
No