Page 1 of 2

Next

Compare
NA4836-XL

COMPARE

NA4836-XL

Description
NA4836-XL X-LIFE NEEDLE ROLLER BRG

INA

Part # NA4836-XL

BDI # 18314973

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591053
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
IR180X195X45-XL

COMPARE

IR180X195X45-XL

Description
IR180X195X45-XL X-LIFE BRG INNER RING

INA

Part # IR180X195X45-XL

BDI # 1174046

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.677
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373856
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4836

COMPARE

NA 4836

Description
NA 4836 NEEDLE ROLLER BEARING ; NON-RETURNABLE

SKF

Part # NA 4836

BDI # 1421843

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
IR 180X195X45

COMPARE

IR 180X195X45

Description
IR 180X195X45 NEEDLE BEARING INNER RING

SKF

Part # IR 180X195X45

BDI # 1416418

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.677
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4836

COMPARE

NA4836

Description
NA4836 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

IKO

Part # NA4836

BDI # 17219103

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 602000N Static Load Rating; 218000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY