K160X170X46/0-7
Description
K160X170X46/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K160X170X46/0-7
BDI # 1174203
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374053
Self Aligning:
No
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning:
No
IR160X175X40-EGS
Description
IR160X175X40-EGS BEARING INNER RING ; NON-RETURNABLE 160MM ID X 175MM OD
Part # IR160X175X40-EGS
BDI # 1181046
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Self Aligning:
No
NA4832-XL
Description
NA4832-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4832-XL
BDI # 1175418
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591027
Self Aligning:
No
RNA4928-XL
Description
RNA4928-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 160MM BORE 190MM OD
Part # RNA4928-XL
BDI # 1177130
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591076
Self Aligning:
No