Page 1 of 2

Next

Compare
RNA4860

COMPARE

RNA4860

Description
RNA4860 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4860

BDI # 516315

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373252
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4868

COMPARE

NA 4868

Description
NA 4868 NEEDLE ROLLER BEARING

IKO

Part # NA4868

BDI # 20355390

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2140000N Static Load Rating; 651000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4868-XL

COMPARE

NA4868-XL

Description
NA4868 ; PRECISION NEEDLE BEARING

INA

Part # NA4868

BDI # 1175430

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591641
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
IR340X370X80-XL

COMPARE

IR340X370X80-XL

Description
IR340X370X80-XL X-LIFE BRG INNER RING ; POR NON RETURNABLE 340MM ID X 370MM OD

INA

Part # IR340X370X80-XL

BDI # 1181089

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
LRT34037080

COMPARE

LRT34037080

Description
LRT34037080 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT34037080

BDI # 515657

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373037
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY