NA4876-XL
Description
NA4876-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4876-XL
BDI # 1175432
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591288
Self Aligning:
No
NA4872-XL
Description
NA4872-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4872-XL
BDI # 1175431
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591565
Self Aligning:
No
NA 4872
Description
NA 4872 NEEDLE ROLLER BEARING ; 360MM ID X 440MM OD X 80MM W MACHINED
Part # NA4872
BDI # 20355392
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2320000N Static Load Rating; 680000N Dynamic Load Rating
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373254
Self Aligning:
No
LRT36039080
Description
LRT36039080 INNER RING ; POR FOR GENERAL USAGE
Part # LRT36039080
BDI # 515667
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373047
Self Aligning:
No