Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Component:
                            
                                Roller Assembly with Outer Ring - No Inner Ring
                        
        
                            Closed End:
                            
                                No
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                18.898
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Other Features:
                            
                                2 Rib Outer Ring | Oil Hole and Lube Groove
                        
        
                            Global Part Number GPN:
                            
                                373256
                        
        
                            Self Aligning:
                            
                                No
                        
        
LRT400450140
        
            Description
            
            LRT400450140 INNER RING ; FOR GENERAL USAGE
    
Part # LRT400450140
BDI # 515673
Features
        
                            Enclosure:
                            
                                Not Applicable
                        
        
                            Component:
                            
                                Inner Ring Only
                        
        
                            Closed End:
                            
                                Not Applicable
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                17.717
                        
        
                            Retainer:
                            
                                Not Applicable
                        
        
                            Other Features:
                            
                                Plain Inner Ring
                        
        
                            Global Part Number GPN:
                            
                                373053
                        
        
                            Self Aligning:
                            
                                No
                        
        
NA 4980
        
            Description
            
            NA 4980 NEEDLE ROLLER BEARING ; 400MM ID X 540MM OD X 140MM W MACHINED
    
Part # NA 4980
BDI # 23285070
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Closed End:
                            
                                Not Available
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                21.26
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 4270000N Static Load Rating; 1590000N Dynamic Load Rating
                        
        
                            Self Aligning:
                            
                                No
                        
        
NA 4988
        
            Description
            
            NA 4988 NEEDLE ROLLER BEARING ; 440MM ID X 600MM OD X 160MM W MACHINED
    
Part # NA 4988
BDI # 23285074
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Closed End:
                            
                                Not Available
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                23.622
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 5140000N Static Load Rating; 1910000N Dynamic Load Rating
                        
        
                            Self Aligning:
                            
                                No
                        
        
LRT440490160
        
            Description
            
            LRT440490160 INNER RING ; FOR GENERAL USAGE
    
Part # LRT440490160
BDI # 515687
Features
        
                            Enclosure:
                            
                                Not Applicable
                        
        
                            Component:
                            
                                Inner Ring Only
                        
        
                            Closed End:
                            
                                Not Applicable
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.291
                        
        
                            Retainer:
                            
                                Not Applicable
                        
        
                            Other Features:
                            
                                Plain Inner Ring
                        
        
                            Global Part Number GPN:
                            
                                373068
                        
        
                            Self Aligning:
                            
                                No