NA4864-XL
Description
NA4864-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4864-XL
BDI # 1175429
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591621
Self Aligning:
No
IR260X285X60-XL
Description
IR260X285X60-XL X-LIFE BRG INNER RING ; NON-RETURNABLE 260MM ID X 285MM OD
Part # IR260X285X60-XL
BDI # 1174074
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
11.22
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Self Aligning:
No
HJ-13216248
Description
HJ-13216248 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 8.25" ID X 10.125"
Part # HJ-13216248
BDI # 1357939
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
10.125
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage
Self Aligning:
No
IR260X285X60-EGS
Description
IR260X285X60-EGS BEARING INNER RING ; NON-RETURNABLE 260MM ID X 285MM OD
Part # IR260X285X60-EGS
BDI # 1181073
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
11.22
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Self Aligning:
No
NA4844-XL
Description
NA4844-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4844-XL
BDI # 1175424
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591315
Self Aligning:
No