Page 1 of 3

Next

Compare
NA4872-XL

COMPARE

NA4872-XL

Description
NA4872-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE

INA

Part # NA4872-XL

BDI # 1175431

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591565
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4872

COMPARE

NA 4872

Description
NA 4872 NEEDLE ROLLER BEARING ; 360MM ID X 440MM OD X 80MM W MACHINED

IKO

Part # NA4872

BDI # 20355392

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2320000N Static Load Rating; 680000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4868

COMPARE

RNA4868

Description
RNA4868 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4868

BDI # 516317

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373254
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4868

COMPARE

NA 4868

Description
NA 4868 NEEDLE ROLLER BEARING

IKO

Part # NA4868

BDI # 20355390

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2140000N Static Load Rating; 651000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4868-XL

COMPARE

NA4868-XL

Description
NA4868 ; PRECISION NEEDLE BEARING

INA

Part # NA4868

BDI # 1175430

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591641
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY