IR 190X210X50
Description
IR 190X210X50 NEEDLE BEARING INNER RING
Part # IR 190X210X50
BDI # 1259471
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | 52100 Bearing Steel | Oil Hole and Lubrication Groove
Self Aligning:
No
IR190X210X50-XL
Description
IR190X210X50-XL X-LIFE BRG INNER RING ; NON-RETURNABLE
Part # IR190X210X50-XL
BDI # 1174047
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373857
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
372981
Self Aligning:
No
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 712000N Static Load Rating; 324000N Dynamic Load Rating
Self Aligning:
No