NA4905-XL
Description
NA4905-XL X-LIFE NEEDLE ROLLER BRG ; 25MM BORE 42MM OD
Part # NA4905-XL
BDI # 18314983
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591464
Self Aligning:
No
NA4905-RSR-XL
Description
NA4905-RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4905-RSR-XL
BDI # 1175453
Features
Enclosure:
1 Seal
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591408
Self Aligning:
No
IR35X42X20,5-XL
Description
IR35X42X20,5-XL X-LIFE BRG INNER RING ; NON-RETURNABLE
Part # IR35X42X20,5-XL
BDI # 1174093
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373916
Self Aligning:
No
IR35X42X21-IS1-OF-XL
Description
IR35X42X21-IS1-OF-XL X-LIFE INNER RING ; NON-RETURNABLE BRG
Part # IR35X42X21-IS1-OF-XL
BDI # 1174094
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Global Part Number GPN:
373917
Self Aligning:
No
IR35X42X20-XL
Description
IR35X42X20-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 35MM X 42MM X 20MM
Part # IR35X42X20-XL
BDI # 24861534
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Self Aligning:
No