K90X98X30-A/-2-4

COMPARE

K90X98X30-A/-2-4

Description
K90X98X30-A/-2-4 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K90X98X30-A/-2-4

BDI # 24585076

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.858
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K90X98X30-A/0-7

COMPARE

K90X98X30-A/0-7

Description
K90X98X30-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K90X98X30-A/0-7

BDI # 1411752

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.858
Retainer: Yes
Other Features: Steel Cage | Modified Internal Design
Global Part Number GPN: 374276
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K90X98X27-A/0-7

COMPARE

K90X98X27-A/0-7

Description
K90X98X27-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K90X98X27-A/0-7

BDI # 1174450

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.858
Retainer: Yes
Other Features: Steel Cage | Modified Internal Design
Global Part Number GPN: 374275
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K 90X98X30

COMPARE

K 90X98X30

Description
K 90X98X30 NEEDLE ROLLER AND CAGE ASSY ; SINGLE ROW

SKF

Part # K 90X98X30

BDI # 1303279

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.858
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K90X98X30F

COMPARE

K90X98X30F

Description
K90X98X30F NRB CAGE AND ROLLER ASSEMBLY ; POR

KOYO

Part # K90X98X30F

BDI # 1087662

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.858
Retainer: Yes
Separable: No
Other Features: Steel Cage Material; ABEC 1 | ISO P0 Precision class; 155N Static Load Rating; 63.6N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY