Page 1 of 19

Next

Compare
MR 88

COMPARE

MR 88

Description
MR 88 NEEDLE ROLLER BEARING ; 5-1/2" BORE 7" OD 3" WID

MCGILL

Part # 5408800000

BDI # 347381

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 7
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23137
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
IR 170X185X45

COMPARE

IR 170X185X45

Description
IR 170X185X45 NEEDLE BEARING INNER RING ; NON-RETURNABLE

SKF

Part # IR 170X185X45

BDI # 1259125

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.283
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4926-XL

COMPARE

NA4926-XL

Description
NA4926-XL X-LIFE NEEDLE ROLLER BRG ; 130MM BORE 180MM OD

INA

Part # NA4926-XL

BDI # 1175478

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591607
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K185X195X37-A/0-7

COMPARE

K185X195X37-A/0-7

Description
K185X195X37-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE

INA

Part # K185X195X37-A/0-7

BDI # 1174216

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.677
Retainer: Yes
Other Features: Steel Cage | Modified Internal Design
Global Part Number GPN: 374069
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4828

COMPARE

NA4828

Description
NA4828 NEEDLE ROLLER BEARING ; 140MMX175MMX35MM

NTN

Part # NA4828

BDI # 1224516

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.89
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Oil Hole
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY