IR200X220X50-XL
Description
IR200X220X50-XL X-LIFE BRG INNER RING ; NON-RETURNABLE
Part # IR200X220X50-XL
BDI # 1174048
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373858
Self Aligning:
No
IR190X210X50-XL
Description
IR190X210X50-XL X-LIFE BRG INNER RING ; NON-RETURNABLE
Part # IR190X210X50-XL
BDI # 1174047
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373857
Self Aligning:
No
IR220X240X50-XL
Description
IR220X240X50-XL X-LIFE BRG INNER RING ; NON-RETURNABLE
Part # IR220X240X50-XL
BDI # 1174057
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373870
Self Aligning:
No
NA4844-XL
Description
NA4844-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4844-XL
BDI # 1175424
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591315
Self Aligning:
No
NA 4840
Description
NA 4840 NEEDLE ROLLER BRG ; NON-RETURNABLE 200MMX250MMODX50MM W OPEN
Part # NA 4840
BDI # 1269345
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning:
No