Page 1 of 2

Next

Compare
NA 4848

COMPARE

NA 4848

Description
NA 4848 NEEDLE ROLLER BEARING ; NON-RETURNABLE

SKF

Part # NA 4848

BDI # 1421864

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4848-XL

COMPARE

NA4848-XL

Description
NA4848-XL X-LIFE NEEDLE ROLLER BRG

INA

Part # NA4848-XL

BDI # 1175425

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591244
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4848-XL

COMPARE

RNA4848-XL

Description
RNA4848-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE

INA

Part # RNA4848-XL

BDI # 1177086

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Retainer: Yes
Other Features: 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591521
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4848

COMPARE

RNA4848

Description
RNA4848 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4848

BDI # 516312

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373249
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4848

COMPARE

NA4848

Description
NA4848 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

IKO

Part # NA4848

BDI # 19133056

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1150000N Static Load Rating; 345000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY