NA4864-XL
Description
NA4864-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4864-XL
BDI # 1175429
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591621
Self Aligning:
No
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2040000N Static Load Rating; 635000N Dynamic Load Rating
Self Aligning:
No
LRT360400118
Description
LRT360400118 INNER RING ; FOR GENERAL USAGE
Part # LRT360400118
BDI # 515668
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373048
Self Aligning:
No
RNA4864
Description
RNA 4864 NEEDLE ROLLER BEARING ; 350MMX400MMX80MM POR
Part # RNA 4864
BDI # 516316
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373253
Self Aligning:
No