Page 1 of 2

Next

Compare
K210X220X42/0-7

COMPARE

K210X220X42/0-7

Description
K210X220X42/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K210X220X42/0-7

BDI # 18313296

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.661
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
IR 200X220X50

COMPARE

IR 200X220X50

Description
IR 200X220X50 NEEDLE BEARING INNER RING

SKF

Part # IR 200X220X50

BDI # 1258674

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.661
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
IR200X220X50-XL

COMPARE

IR200X220X50-XL

Description
IR200X220X50-XL X-LIFE BRG INNER RING ; NON-RETURNABLE

INA

Part # IR200X220X50-XL

BDI # 1174048

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.661
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373858
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4932

COMPARE

NA4932

Description
NA4932 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

IKO

Part # NA4932

BDI # 19133061

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.661
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 761000N Static Load Rating; 337000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
LRT20022050

COMPARE

LRT20022050

Description
LRT20022050 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT20022050

BDI # 515605

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.661
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 372983
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY