Page 1 of 2

Next

Compare
NA4836-XL

COMPARE

NA4836-XL

Description
NA4836-XL X-LIFE NEEDLE ROLLER BRG

INA

Part # NA4836-XL

BDI # 18314973

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591053
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4836-XL

COMPARE

RNA4836-XL

Description
RNA4836-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE

INA

Part # RNA4836-XL

BDI # 1177082

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Retainer: Yes
Other Features: 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591043
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4836

COMPARE

NA 4836

Description
NA 4836 NEEDLE ROLLER BEARING ; NON-RETURNABLE

SKF

Part # NA 4836

BDI # 1421843

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4836

COMPARE

NA4836

Description
NA4836 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

IKO

Part # NA4836

BDI # 17219103

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 602000N Static Load Rating; 218000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4836

COMPARE

RNA4836

Description
RNA4836 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4836

BDI # 516308

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373245
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY