Page 1 of 2

Next

Compare
NA4840-XL

COMPARE

NA4840-XL

Description
NA4840-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 200MM BORE 250MM OD

INA

Part # NA4840-XL

BDI # 1175422

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591214
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K240X250X42/0-7

COMPARE

K240X250X42/0-7

Description
K240X250X42/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K240X250X42/0-7

BDI # 1174246

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Retainer: Yes
Other Features: Steel Cage
Global Part Number GPN: 374105
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4840

COMPARE

NA 4840

Description
NA 4840 NEEDLE ROLLER BEARING ; NON-RETURNABLE 200MMX250MMODX50MM W OPEN

SKF

Part # NA 4840

BDI # 1269345

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4840

COMPARE

RNA4840

Description
RNA4840 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4840

BDI # 516310

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373247
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4840

COMPARE

NA4840

Description
NA4840 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

IKO

Part # NA4840

BDI # 17219105

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 766000N Static Load Rating; 255000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY