Page 1 of 2

Next

Compare
NA 4844

COMPARE

NA 4844

Description
NA 4844 NEEDLE ROLLER BEARING ; NON-RETURNABLE

SKF

Part # NA 4844

BDI # 1421786

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4844-XL

COMPARE

RNA4844-XL

Description
RNA4844-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 240MM ID X 270MM OD

INA

Part # RNA4844-XL

BDI # 1177085

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Retainer: Yes
Other Features: 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591642
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4844-XL

COMPARE

NA4844-XL

Description
NA4844-XL X-LIFE NEEDLE ROLLER BRG

INA

Part # NA4844-XL

BDI # 1175424

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591315
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4844

COMPARE

RNA4844

Description
RNA4844 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4844

BDI # 516311

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373248
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4844

COMPARE

NA4844

Description
NA4844 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

IKO

Part # NA4844

BDI # 17219106

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 833000N Static Load Rating; 266000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY