Page 1 of 7

Next

Compare
NA4872-XL

COMPARE

NA4872-XL

Description
NA4872-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE

INA

Part # NA4872-XL

BDI # 1175431

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591565
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4864-XL

COMPARE

NA4864-XL

Description
NA4864-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE

INA

Part # NA4864-XL

BDI # 1175429

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591621
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4860

COMPARE

NA 4860

Description
NA 4860 NEEDLE ROLLER BEARING

SKF

Part # NA 4860

BDI # 1304720

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4860-XL

COMPARE

NA4860-XL

Description
NA4860-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE

INA

Part # NA4860-XL

BDI # 1175428

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591493
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4872

COMPARE

NA 4872

Description
NA 4872 NEEDLE ROLLER BEARING ; 360MM ID X 440MM OD X 80MM W MACHINED

IKO

Part # NA4872

BDI # 20355392

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2320000N Static Load Rating; 680000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY