Page 1 of 7

Next

Compare
NA4876-XL

COMPARE

NA4876-XL

Description
NA4876-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE

INA

Part # NA4876-XL

BDI # 1175432

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591288
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4956

COMPARE

NA 4956

Description
NA 4956 NEEDLE ROLLER BEARING

IKO

Part # NA4956

BDI # 23285060

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2040000N Static Load Rating; 877000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
IR25X30X385

COMPARE

IR25X30X385

Description
NTN IR25X30X385

NTN

Part # IR25X30X385

BDI # 1220574

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.181
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NKZ30X75X308-30/ ABEC1

COMPARE

NKZ30X75X308-30/ ABEC1

Description
NKZ30X75X308-30/ ABEC1 CAM FOLLOWER ; CAM FOLLOWER

NTN

Part # NKZ30X75X308-30/ ABEC1

BDI # 21537854

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.953
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | ABEC 1 Precision | Increased Load Capacity | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NKZ30X75X205-33/#01

COMPARE

NKZ30X75X205-33/#01

Description
NKZ30X75X205-33/#01 NEEDLE ROLLER BRG ; NON-RETURNABLE 30MM ID 75MM OD 205MM W

NTN

Part # NKZ30X75X205-33/#01

BDI # 21451972

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.953
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Increased Load Capacity | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY