NA4903-RSR-XL
Description
NA4903-RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 17MM ID X 30MM OD
Part # NA4903-RSR-XL
BDI # 1175447
Features
Enclosure:
1 Seal
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591339
Self Aligning:
No
NA4901-RSR-XL
Description
NA4901-RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4901-RSR-XL
BDI # 1175441
Features
Enclosure:
1 Seal
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591559
Self Aligning:
No
NA4903-2RSR-XL
Description
NA4903-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 17MM BORE 30MM OD
Part # NA4903-2RSR-XL
BDI # 18317051
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591467
Self Aligning:
No
K50X55X13,5-B/0-7
Description
K50X55X13,5-B/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K50X55X13,5-B/0-7
BDI # 1174332
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374211
Self Aligning:
No
BK1414-RS-L271
Description
BK1414-RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE
Part # BK1414-RS-L271
BDI # 1172549
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
Yes
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Retainer:
Yes
Other Features:
Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591065
Self Aligning:
No