NA4906-RSR-XL
Description
NA4906-RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4906-RSR-XL
BDI # 1175456
Features
Enclosure:
1 Seal
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591477
Self Aligning:
No
NA4906-2RSR-XL
Description
NA4906-2RSR-XL X-LIFE NEEDLE ROLLER BRG
Part # NA4906-2RSR-XL
BDI # 18314986
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591518
Self Aligning:
No
NA4904-2RSR-XL
Description
NA4904-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 20MM BORE 37MM OD
Part # NA4904-2RSR-XL
BDI # 18314982
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
HK4018-RS-A-L271
Description
HK4018-RS-A-L271 DRAWN CUP NDL RLR BRG
Part # HK4018-RS-A-L271
BDI # 1173975
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591603
Self Aligning:
No
NAO30X52X18
Description
NAO30X52X18 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # NAO30X52X18
BDI # 1175516
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Retainer:
Yes
Other Features:
Plain Inner Ring | Plain Outer Ring | Precision Bearing | Steel Cage | Ground Raceway
Global Part Number GPN:
374324
Self Aligning:
No