Page 1 of 11

Next

Compare
NA 6915

COMPARE

NA 6915

Description
NA 6915 NEEDLE ROLLER BRG

SKF

Part # NA 6915

BDI # 1419671

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.134
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
IR80X90X54-EGS

COMPARE

IR80X90X54-EGS

Description
IR80X90X54-EGS BEARING INNER RING ; NON-RETURNABLE 80MM ID X 90MM OD

INA

Part # IR80X90X54-EGS

BDI # 1181138

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA6914-ZW-XL

COMPARE

NA6914-ZW-XL

Description
NA6914-ZW-XL X-LIFE NEEDLE ROLLER BRG

INA

Part # NA6914-ZW-XL

BDI # 1175493

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591134
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
IR75X85X54-XL

COMPARE

IR75X85X54-XL

Description
IR75X85X54-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 2.953" ID X 3.346" OD

INA

Part # IR75X85X54-XL

BDI # 1174145

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373980
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 6916

COMPARE

NA 6916

Description
NA 6916 NEEDLE ROLLER BEARING

SKF

Part # NA 6916

BDI # 1421146

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY