Page 1 of 3

Next

Compare
NA4852

COMPARE

NA4852

Description
NA4852 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

IKO

Part # NA4852

BDI # 19133057

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1220000N Static Load Rating; 354000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4936

COMPARE

RNA4936

Description
RNA4936 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4936

BDI # 516396

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373326
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4856

COMPARE

RNA4856

Description
RNA4856 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4856

BDI # 516314

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.78
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373251
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4856

COMPARE

RNA4856

Description
RNA4856 NEEDLE RLR BRG ; NON RETURNABLE 305MMX350MMX69MM

NTN

Part # RNA4856

BDI # 1228688

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.78
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Oil Hole and Lubrication Groove | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
IR280X305X69

COMPARE

IR280X305X69

Description
NTN IR280X305X69

NTN

Part # IR280X305X69

BDI # 1220578

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.008
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY