Page 1 of 3

Next

Compare
NA4876-XL

COMPARE

NA4876-XL

Description
NA4876-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE

INA

Part # NA4876-XL

BDI # 1175432

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591288
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4876

COMPARE

RNA4876

Description
RNA4876 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4876

BDI # 516319

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373256
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA-4876

COMPARE

NA-4876

Description
NA-4876 NEEDLE BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NA-4876

BDI # 202820

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Oil Hole
Global Part Number GPN: 590996
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
LRT280310100

COMPARE

LRT280310100

Description
LRT280310100 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT280310100

BDI # 515637

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373016
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4952

COMPARE

NA 4952

Description
NA 4952 NEEDLE ROLLER BEARING ; 260MM ID X 360MM OD X 100MM W MACHINED

IKO

Part # NA 4952

BDI # 23285058

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1900000N Static Load Rating; 847000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY