Page 1 of 3

Next

Compare
LRT81011

COMPARE

LRT81011

Description
LRT81011 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT81011

BDI # 515757

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.394
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373139
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA499

COMPARE

RNA499

Description
RNA499 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA499

BDI # 516416

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.787
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373345
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA498

COMPARE

RNA498

Description
RNA498 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA498

BDI # 516412

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.748
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373341
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 498

COMPARE

NA 498

Description
NA 498NEEDLE ROLLER BEARING

IKO

Part # NA498

BDI # 18202826

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.748
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 5030N Static Load Rating; 6180N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
KT141811C3

COMPARE

KT141811C3

Description
KT141811C3 NEEDLE CAGE ASSEMBLY

IKO

Part # KT141811C3

BDI # 18202766

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.709
Retainer: Yes
Separable: No
Other Features: C3 Clearance
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY