KTV1215143EGB2
Description
KTV1215143EGB2 NEEDLE ROLLER CAGE ; 12MM ID X 15MM OD X 14.3MM W
Part # KTV1215143EGB2
BDI # 23285036
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Retainer:
Yes
Separable:
No
Other Features:
Carbon Steel Material; ABEC 1 | ISO P0 Precision Class; 5840N Static Load Rating; 5840N Dynamic Load Rating
Self Aligning:
No