Page 1 of 6

Next

Compare
IR35X42X21-IS1-OF-XL

COMPARE

IR35X42X21-IS1-OF-XL

Description
IR35X42X21-IS1-OF-XL X-LIFE INNER RING ; NON-RETURNABLE BRG

INA

Part # IR35X42X21-IS1-OF-XL

BDI # 1174094

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.654
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Global Part Number GPN: 373917
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4907-2RSR-XL

COMPARE

NA4907-2RSR-XL

Description
NA4907-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 35MM BORE 55MM OD

INA

Part # NA4907-2RSR-XL

BDI # 18314988

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.165
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591601
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4907-RSR-XL

COMPARE

NA4907-RSR-XL

Description
NA4907-RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE

INA

Part # NA4907-RSR-XL

BDI # 1175458

Features

Enclosure: 1 Seal
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.165
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591587
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K95X102X21-A/0-7

COMPARE

K95X102X21-A/0-7

Description
K95X102X21-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K95X102X21-A/0-7

BDI # 1174451

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.016
Retainer: Yes
Other Features: Steel Cage | Modified Internal Design
Global Part Number GPN: 374277
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K25X31X21-B/0-7

COMPARE

K25X31X21-B/0-7

Description
K25X31X21-B/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE 25MM ID X 31MM OD

INA

Part # K25X31X21-B/0-7

BDI # 1411716

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.22
Retainer: Yes
Other Features: Steel Cage
Global Part Number GPN: 374120
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY