KTV1822235EGB2
Description
KTV1822235EGB2 NEEDLE ROLLER CAGE ; 18MM ID X 22MM OD X 23.5MM W
Part # KTV1822235EGB2
BDI # 23285038
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Separable:
No
Other Features:
Carbon Steel Material; ABEC 1 | ISO P0 Precision Class; 19300N Static Load Rating; 13000N Dynamic Load Rating
Self Aligning:
No