Page 1 of 15

Next

Compare
IR 190X210X50

COMPARE

IR 190X210X50

Description
IR 190X210X50 NEEDLE BEARING INNER RING

SKF

Part # IR 190X210X50

BDI # 1259471

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4926-XL

COMPARE

NA4926-XL

Description
NA4926-XL X-LIFE NEEDLE ROLLER BRG ; 130MM BORE 180MM OD

INA

Part # NA4926-XL

BDI # 1175478

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591607
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4926

COMPARE

NA 4926

Description
NA 4926 NEEDLE ROLLER BEARING

SKF

Part # NA 4926

BDI # 1421114

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
IR 140X160X50

COMPARE

IR 140X160X50

Description
IR 140X160X50 NEEDLE BEARING INNER RING ; 140MMX160MMX50MM

SKF

Part # IR 140X160X50

BDI # 1416275

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4928

COMPARE

NA 4928

Description
NA 4928 NEEDLE ROLLER BEARING

SKF

Part # NA 4928

BDI # 1423072

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY