KH25-B
Description
KH25-B LINEAR BALL BEARING ; NON-RETURNABLE 25MM ID X 35MM OD
Part # KH25-B
BDI # 19264932
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Length - Millimeter:
40
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.575
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KH10-PP
Description
KH10-PP LINEAR BALL BEARING ; NON-RETURNABLE 10MM X 17MM X 26MM DBL
Part # KH10-PP
BDI # 1411778
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Length - Millimeter:
26
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.024
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KBZ12-OP-PP
Description
KBZ12-OP-PP LINEAR BALL BEARING ; NON-RETURNABLE
Part # KBOZ12-PP
BDI # 1174546
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Plastic Cage | Optional Corrosion Resistant
Length - Inch:
1.625
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KBZ20-PP
Description
KBZ20-PP LINEAR BALL BEARING ; NON-RETURNABLE 31.75MMX50.8MMX66.675MM
Part # KBZ20-PP
BDI # 1174555
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Plastic Cage | Optional Corrosion Resistant
Length - Inch:
2.625
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KBZ32-OP-PP
Description
KBZ32-OP-PP LINEAR BALL BEARING ; NON-RETURNABLE
Part # KBOZ32-PP
BDI # 1174562
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Length - Millimeter:
101.6
Other Features:
Plastic Cage | Optional Corrosion Resistant
Length - Inch:
4
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball