0010-011AREVA DWG 113840
Description
0010-011AREVA DWG 113840 BALLSCREW ; SPECIAL PER DRAWING
Part # 0010-011AREVA DWG 113840
BDI # 21541051
RA1004S-41-OSX-KX-KX-M
Description
RA1004S-41-OSX-KX-KX-M LEAD SCREW
Part # RA1004S-41-OSX-KX-KX-M
BDI # 21541720
CTL-SPR3710 X 16IN
Description
SPR3710 CTL X 16IN LEAD SCREW ; 0.375IN X 0.1N SS SPR STYLE
Part # CTL-SPR3710 X 16IN
BDI # 21558200
MTS7510L
Description
MTS7510L LEAD NUT ; 19.05MM DIA 2.54MM LEAD LEFT HAND
Part # MTS7510L
BDI # 27570251
SV3740 X 36IN
Description
SV3740 X 36IN LEAD SCREW ; 0.375IN X 0.025IN RH THRD SS 1START
Part # SV3740 X 36IN
BDI # 21558147