11545 / 1.156X2X0.25 CRWA1 R
Description
CRSEAL 11545 / 1.156X2X0.25 CRWA1 R ; DBL LIP SEAL
Part # 11545
BDI # 1239717
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.156
Shaft Diameter - Millimeter:
29.362
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604131
21121 / 2.125X2.891X0.25 HM14 R
Description
CRSEAL 21121 / 2.125X2.891X0.25 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 21121
BDI # 1246012
Features
Housing Bore - Millimeter:
73.431
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.891
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183901
17806 / 1.781X2.252X0.313 CRWA1 R
Description
CRSEAL 17806 / 1.781X2.252X0.313 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 17806
BDI # 1244409
Features
Housing Bore - Millimeter:
57.201
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.781
Shaft Diameter - Millimeter:
45.237
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183167
23710 / 2.375X3.35X0.438 CRWHA1 R
Description
CRSEAL 23710 / 2.375X3.35X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 23710
BDI # 1243699
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184378
29224 / 2.938X3.751X0.375 CRWA1 R
Description
CRSEAL 29224 / 2.938X3.751X0.375 CRWA1 R ; DBL LIP SEAL
Part # 29224
BDI # 1243945
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604410