6X16X5 HMS5 RG
Description
CRSEAL 6X16X5 HMS5 RG SINGLE LIP SEAL
Part # 6X16X5 HMS5 RG
BDI # 1414953
Features
Housing Bore - Millimeter:
16
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.236
Shaft Diameter - Millimeter:
6
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608630
16545 / 1.656X2.623X0.375 CRWA1 P
Description
CRSEAL 16545 / 1.656X2.623X0.375 CRWA1 P ; DBL LIP SEAL
Part # 16545 / 1.656X2.623X0.375 CRWA1 P
BDI # 1243697
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.656
Shaft Diameter - Millimeter:
42.062
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182871
12384 / 1.25X1.874X0.25 CRW1 R
Description
CRSEAL 12384 / 1.25X1.874X0.25 CRW1 R ; SGL LIP SEAL
Part # 12384 / 1.25X1.874X0.25 CRW1 R
BDI # 1242549
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181430
20596 / 2.063X3X0.375 CRWA1 V
Description
CRSEAL 20596 / 2.063X3X0.375 CRWA1 V ; DBL LIP SEAL
Part # 20596 / 2.063X3X0.375 CRWA1 V
BDI # 18204784
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
35X47X7 CRW1 R
Description
CRSEAL 35X47X7 CRW1 R SGL LIP SEAL ; 1.378MM SHAFT DIA 47MM HOUSING BORE
Part # 35X47X7 CRW1 R
BDI # 1242723
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181957