27272 / 2.75X3.5X0.375 CRWA1 V
Description
CRSEAL 27272 / 2.75X3.5X0.375 CRWA1 V ; DBL LIP SEAL
Part # 27272
BDI # 1243857
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184744
22361 / 2.25X3X0.375 CRWA1 V
Description
CRSEAL 22361 / 2.25X3X0.375 CRWA1 V ; DBL LIP SEAL
Part # 22361
BDI # 1414108
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184150
18536 / 1.875X2.318X0.203 HMSA11 V
Description
CRSEAL 18536/ 1.875X2.318X0.203 HMSA11 V ; NON-RETURNABLE DBL LIP SEAL
Part # 18536
BDI # 1245071
Features
Housing Bore - Millimeter:
58.877
Nominal Width - Millimeter:
5.156
Housing Bore - Inch:
2.318
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.203
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Global Part Number GPN:
183353
13538 / 1.375X1.874X0.256 CRW1 V
Description
CRSEAL 13538 / 1.375X1.874X0.256 CRW1 V ; SGL LIP SEAL
Part # 13538
BDI # 1242661
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181843
19777 / 2X2.623X0.313 CRWA1 V
Description
CRSEAL 19777 / 2X2.623X0.313 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 19777
BDI # 1243409
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604025