G30X40X4-C
Description
G30X40X4-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 30 X 40 X 4MMOMER SINGLE
Part # G30X40X4-C
BDI # 1411509
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
G25X32X4-C
Description
G25X32X4-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 25X32X4MMOMER SINGLE LIP
Part # G25X32X4-C
BDI # 1172952
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
G42X52X4-C
Description
G42X52X4-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 42MMX52MMX4MM SINGLE LIP
Part # G42X52X4-C
BDI # 1172965
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric
G35X45X4
Description
G35X45X4 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 35MM ID X 45MM OD
Part # G35X45X4-C
BDI # 1411511
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
G9X13X3-C
Description
G9X13X3-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 9X13X3MMOMER SINGLE LIP
Part # G9X13X3-C
BDI # 1172977
Features
Housing Bore - Millimeter:
13
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.354
Shaft Diameter - Millimeter:
9
Inch - Metric:
Metric