G30X40X4-C
Description
G30X40X4-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 30 X 40 X 4MMOMER SINGLE
Part # G30X40X4-C
BDI # 1411509
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
G25X32X4-C
Description
G25X32X4-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 25X32X4MMOMER SINGLE LIP
Part # G25X32X4-C
BDI # 1172952
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
G8X15X3-C
Description
G8X15X3-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 8MM ID X 15MM OD
Part # G8X15X3-C
BDI # 1172976
Features
Housing Bore - Millimeter:
15
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.591
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
G9X13X3-C
Description
G9X13X3-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 9X13X3MMOMER SINGLE LIP
Part # G9X13X3-C
BDI # 1172977
Features
Housing Bore - Millimeter:
13
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.354
Shaft Diameter - Millimeter:
9
Inch - Metric:
Metric
G24X32X4
Description
G24X32X4 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 24MM ID X 32MM OD X 4MM W
Part # G24X32X4-C
BDI # 1172951
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric