534086 / 3X4.003X0.375 HMSAT2 VT
Description
CRSEAL 534086 / 3X4.003X0.375 HMSAT2 VT ; NON-RETURNABLE DBL LIP SEAL
Part # 534086
BDI # 1253876
Features
Housing Bore - Millimeter:
101.6
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
1050966 / 10.5X12.5X1 HDSF1 VT
Description
CRSEAL 1050966 / 10.5X12.5X1 HDSF1 VT ; NON-RETURNABLE DBL LIP SEAL
Part # 1050966
BDI # 22778858
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Inch
Other Features:
With Spring Lock
Features
Housing Bore - Millimeter:
133.502
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5.256
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
150X180X16 HDSF2 VT9
Description
CRSEAL 150X180X16 HDSF2 VT9 DBL LIP SEAL
Part # 150X180X16 HDSF2 VT9
BDI # 22780497
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
16
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
38617 / 3.858X4.527X0.394 SLA-SPL VT
Description
CRSEAL 38617/3.858X4.527X0.394 SLA-SPLVT ; LIP SEAL
Part # 38617 / 3.858X4.527X0.394 SLA-SPL VT
BDI # 22779823
Features
Housing Bore - Millimeter:
114.986
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.527
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.858
Shaft Diameter - Millimeter:
97.993
Inch - Metric:
Inch