1050966 / 10.5X12.5X1 HDSF1 VT
Description
CRSEAL 1050966 / 10.5X12.5X1 HDSF1 VT ; NON-RETURNABLE DBL LIP SEAL
Part # 1050966
BDI # 22778858
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Inch
Other Features:
With Spring Lock