1268958 / 12.688X14.5X0.813 HDSH2 VT
Description
CRSEAL 1268958/12.688X14.5X0.813HDSH2VT ; DBL LIP SEAL
Part # 1268958 / 12.688X14.5X0.813 HDSH2 VT
BDI # 22780091
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
12.688
Shaft Diameter - Millimeter:
322.275
Inch - Metric:
Inch
1268948 / 12.688X14.5X0.813 HDSF2 VT
Description
CRSEAL 1268948/12.688X14.5X0.813HDSF2VT ; DBL LIP SEAL
Part # 1268948 / 12.688X14.5X0.813 HDSF2 VT
BDI # 22780089
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
12.688
Shaft Diameter - Millimeter:
322.275
Inch - Metric:
Inch
330X370X20 HDSH2 VT
Description
CRSEAL 330X370X20 HDSH2 VT DBL LIP SEAL
Part # 330X370X20 HDSH2 VT
BDI # 22780855
Features
Housing Bore - Millimeter:
370
Nominal Width - Millimeter:
20
Housing Bore - Inch:
14.567
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.992
Shaft Diameter - Millimeter:
330
Inch - Metric:
Metric
330X370X20 HDSF2 VT1
Description
CRSEAL 330X370X20 HDSF2 VT1 DBL LIP SEAL
Part # 330X370X20 HDSF2 VT1
BDI # 22780857
Features
Housing Bore - Millimeter:
370
Nominal Width - Millimeter:
20
Housing Bore - Inch:
14.567
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.992
Shaft Diameter - Millimeter:
330
Inch - Metric:
Metric