640X690X25 HDSF2Y VT
Description
CRSEAL 640X690X25 HDSF2Y VT LIP SEAL ; LARGE DIAMETER
Part # 640X690X25 HDSF2Y VT
BDI # 22781974
Features
Housing Bore - Millimeter:
690
Nominal Width - Millimeter:
25
Housing Bore - Inch:
27.165
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
25.197
Shaft Diameter - Millimeter:
640
Inch - Metric:
Metric
540X590X25 HDSH2 VT
Description
CRSEAL 540X590X25 HDSH2 VT DBL LIP SEAL
Part # 540X590X25 HDSH2 VT
BDI # 22779913
Features
Housing Bore - Millimeter:
590
Nominal Width - Millimeter:
25
Housing Bore - Inch:
23.228
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
21.26
Shaft Diameter - Millimeter:
540
Inch - Metric:
Metric
2250958 / 22.5X24.5X0.875 HDSH7 VT
Description
CRSEAL 2250958/ 22.5X24.5X0.875 HDSH7 VT ; DBL LIP SEAL
Part # 2250958 / 22.5X24.5X0.875 HDSH7 VT
BDI # 22780775
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
600X640X25 HDSH2 VT1
Description
CRSEAL 600X640X25 HDSH2 VT1 DBL LIP SEAL
Part # 600X640X25 HDSH2 VT1
BDI # 22779271
Features
Housing Bore - Millimeter:
640
Nominal Width - Millimeter:
25
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
600
Inch - Metric:
Metric
510X560X25 HDSH2 VT1
Description
CRSEAL 510X560X25 HDSH2 VT1 DBL LIP SEAL
Part # 510X560X25 HDSH2 VT1
BDI # 22779473
Features
Housing Bore - Millimeter:
560
Nominal Width - Millimeter:
25
Housing Bore - Inch:
22.047
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
20.079
Shaft Diameter - Millimeter:
510
Inch - Metric:
Metric