21238-4347
Description
21238-4347 OIL SEAL ; NON-RETURNABLE 737MM ID 775MM OD 19MM W
Part # 21238-4347
BDI # 22811489
Features
Housing Bore - Millimeter:
774.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
30.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
29
Shaft Diameter - Millimeter:
736.6
Inch - Metric:
Inch
21238-4237
Description
21238-4237 OIL SEAL ; NON-RETURNABLE 508MM ID 559MM OD 22MM W
Part # 21238-4237
BDI # 22808829
Features
Housing Bore - Millimeter:
558.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
21238-4260
Description
21238-4260 OIL SEAL ; NON-RETURNABLE 552MM ID 622MM OD 22MM W
Part # 21238-4260
BDI # 22823027
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch
21238-8675
Description
21238-8675 OIL SEAL ; NON-RETURNABLE 552MM ID 616MM OD 22MM W
Part # 21238-8675
BDI # 22820869
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch
25003-0671
Description
25003-0671 OIL SEAL ; NON-RETURNABLE 654MM ID 714MM OD 19MM W
Part # 25003-0671
BDI # 22816417
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
28.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25.75
Shaft Diameter - Millimeter:
654.05
Inch - Metric:
Inch