24700-5617
Description
24700-5617 OIL SEAL ; NON-RETURNABLE 457MM ID 514MM OD 25MM W
Part # 24700-5617
BDI # 22825915
Features
Housing Bore - Millimeter:
514.35
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
20.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
24700-4255
Description
24700-4255 OIL SEAL ; NON-RETURNABLE 470MM ID 530MM OD 25MM W
Part # 24700-4255
BDI # 22807739
Features
Housing Bore - Millimeter:
529.996
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
20.866
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
18.504
Shaft Diameter - Millimeter:
470.002
Inch - Metric:
Inch
21238-4216
Description
21238-4216 OIL SEAL ; NON-RETURNABLE 470MM ID 521MM OD 22MM W
Part # 21238-4216
BDI # 22812492
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
24600-3742
Description
24600-3742 OIL SEAL ; NON-RETURNABLE 457MM ID 508MM OD 25MM W
Part # 24600-3742
BDI # 22828994
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
20
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
21238-4617
Description
21238-4617 OIL SEAL ; NON-RETURNABLE 489MM ID 527MM OD 19MM W
Part # 21238-4617
BDI # 22836468
Features
Housing Bore - Millimeter:
527.05
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19.25
Shaft Diameter - Millimeter:
488.95
Inch - Metric:
Inch