21238-4346
Description
21238-4346 OIL SEAL ; NON-RETURNABLE 724MM ID 775MM OD 22MM W
Part # 21238-4346
BDI # 22809933
Features
Housing Bore - Millimeter:
774.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28.5
Shaft Diameter - Millimeter:
723.9
Inch - Metric:
Inch
25003-4394
Description
25003-4394 OIL SEAL ; NON-RETURNABLE 718MM ID 768MM OD 32MM W
Part # 25003-4394
BDI # 22817401
Features
Housing Bore - Millimeter:
768.35
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
30.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
28.25
Shaft Diameter - Millimeter:
717.55
Inch - Metric:
Inch
24700-0479
Description
24700-0479 OIL SEAL ; NON-RETURNABLE 708MM ID 757MM OD 22MM W
Part # 24700-0479
BDI # 22832697
Features
Housing Bore - Millimeter:
757.301
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.815
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.875
Shaft Diameter - Millimeter:
708.025
Inch - Metric:
Inch
24700-0492
Description
24700-0492 OIL SEAL ; NON-RETURNABLE 730MM ID 781MM OD 22MM W
Part # 24700-0492
BDI # 22826724
Features
Housing Bore - Millimeter:
781.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28.75
Shaft Diameter - Millimeter:
730.25
Inch - Metric:
Inch
24703-0490
Description
24703-0490 OIL SEAL ; NON-RETURNABLE 724MM ID 775MM OD 16MM W
Part # 24703-0490
BDI # 22840768
Features
Housing Bore - Millimeter:
774.7
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
30.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
28.5
Shaft Diameter - Millimeter:
723.9
Inch - Metric:
Inch