21247-3393
Description
21247-3393 OIL SEAL ; NON-RETURNABLE 467MM ID 510MM OD 19MM W
Part # 21247-3393
BDI # 22836772
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.375
Shaft Diameter - Millimeter:
466.725
Inch - Metric:
Inch
24627-6697
Description
24627-6697 OIL SEAL ; NON-RETURNABLE 483MM ID 533MM OD 21MM W
Part # 24627-6697
BDI # 22819084
Features
Housing Bore - Millimeter:
533.4
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Inch
21247-4218
Description
21247-4218 OIL SEAL ; NON-RETURNABLE 483MM ID 521MM OD 19MM W
Part # 21247-4218
BDI # 22801786
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Inch
21247-4216
Description
21247-4216 OIL SEAL ; NON-RETURNABLE 470MM ID 521MM OD 22MM W
Part # 21247-4216
BDI # 22829828
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
21247-4219
Description
21247-4219 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21247-4219
BDI # 22802181
Features
Housing Bore - Millimeter:
533.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Inch