21238-4347
Description
21238-4347 OIL SEAL ; NON-RETURNABLE 737MM ID 775MM OD 19MM W
Part # 21238-4347
BDI # 22811489
Features
Housing Bore - Millimeter:
774.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
30.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
29
Shaft Diameter - Millimeter:
736.6
Inch - Metric:
Inch
24700-0492
Description
24700-0492 OIL SEAL ; NON-RETURNABLE 730MM ID 781MM OD 22MM W
Part # 24700-0492
BDI # 22826724
Features
Housing Bore - Millimeter:
781.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28.75
Shaft Diameter - Millimeter:
730.25
Inch - Metric:
Inch
24750-5302
Description
24750-5302 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24750-5302
BDI # 22802393
Features
Housing Bore - Millimeter:
774.014
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
30.473
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
27.953
Shaft Diameter - Millimeter:
710.006
Inch - Metric:
Inch
21238-4316
Description
21238-4316 OIL SEAL ; NON-RETURNABLE 711MM ID 757MM OD 19MM W
Part # 21238-4316
BDI # 22817238
Features
Housing Bore - Millimeter:
757.25
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
29.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch
21221-4352
Description
21221-4352 OIL SEAL ; NON-RETURNABLE 749MM ID 800MM OD 22MM W
Part # 21221-4352
BDI # 22847384
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch