25003-5740
Description
25003-5740 OIL SEAL ; NON-RETURNABLE 540MM ID 578MM OD 17MM W
Part # 25003-5740
BDI # 22827390
Features
Housing Bore - Millimeter:
578.079
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
22.759
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
21.259
Shaft Diameter - Millimeter:
539.979
Inch - Metric:
Inch
21238-0569
Description
21238-0569 OIL SEAL ; NON-RETURNABLE 546MM ID 603MM OD 22MM W
Part # 21238-0569
BDI # 22830641
Features
Housing Bore - Millimeter:
603.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
21226-4619
Description
21226-4619 OIL SEAL ; NON-RETURNABLE 521MM ID 559MM OD 19MM W
Part # 21226-4619
BDI # 22822190
Features
Housing Bore - Millimeter:
558.8
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.5
Shaft Diameter - Millimeter:
520.7
Inch - Metric:
Inch
25003-5768
Description
25003-5768 OIL SEAL ; NON-RETURNABLE 546MM ID 584MM OD 19MM W
Part # 25003-5768
BDI # 22820341
Features
Housing Bore - Millimeter:
584.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
21852-4254
Description
21852-4254 OIL SEAL ; NON-RETURNABLE 540MM ID 591MM OD 22MM W
Part # 21852-4254
BDI # 22826436
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.25
Shaft Diameter - Millimeter:
539.75
Inch - Metric:
Inch